
- SS075 Coupling Size
- 1/4 in Bore Diameter
- Jaw Coupling
- Stainless Steel Material
- 0.82 in Length Through Bore
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
Material | Stainless Steel |
Outside Dia. | 1.36 in |
Keyway Size | No Keyway |
Coupling Size | SS075 |
Color | Metallic |
Coupling Type | Jaw |
RPM [Max] | 11000 rpm |
Bore Dia. [Min] | 1/4 in |
Hub Dia. | 1 3/4 in |
Bore Dia. [Max] | 7/8 in |
Insert Style | Jaw Type |
Bore Type | Finished Bore |
Approximate Bore | 1.32 in |
Lock Type | Setscrew |
Depth | 1.32 in |
Length Through Bore | 0.82 in |
Set Screw Size | 1/4-20 |
Weight | 0.44 LB |
EAN or UPC | 685144700063 |
