- Size 075 L Type SS Coupling Hub
- 1/2 in Bore
- 1/8 X 1/16 Keyway
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Material | Stainless Steel |
| Insert Style | Jaw Type |
| RPM [Max] | 11000 rpm |
| Bore Type | Finished Bore |
| Keyway Size | 1/8 x 1/16 |
| Color | Metallic |
| Lock Type | Setscrew |
| Length Through Bore | 0.82 in |
| Coupling Size | SS075 |
| Hub Dia. | 1 3/4 in |
| Outside Dia. | 1.36 in |
| Coupling Type | Jaw |
| Weight | 0.45 LB |
| EAN or UPC | 685144700070 |

