- Self-Centering Style
- SLD 900 Type
- 115 mm Inside Diameter
- 188.01 mm Outside Diameter
| Collar Width | 50 mm |
| Shaft Tolerance | -0.0021 in |
| Transmitted Torque (Max) | 6269 lb/ft |
| Locking Type | External Locking |
| Material | Silver/Metallic |
| Inch/Metric | Metric |
| Style | Self-Centering |
| Type | SLD 900 |
| Disc O.D. | 188.01 mm |
| No. of Screws | 9 |
| Screw Tightening Torque | 44 lb/ft |
| Gap Width @ Relaxed State | 0.217 in |
| I.D. | 115 mm |
| Set Screw Size | M10 |
| Contact Length | 39 mm |
| Screw Material | Steel |
| Total Width @ Relaxed State | 57 mm |
| O.D. | 188.01 mm |
| Torque | 44 in lb |
| Screw Style | Hex Head Bolt |
| Weight | 11.1 LB |
| EAN or UPC | 697904106015 |

