- Low Torque Style
- SLD 350 Type
- 80 mm Inside Diameter
- 91.01 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| I.D. | 80 mm |
| Thickness | 0.669 in |
| Mountable Thickness | 0.669 in |
| O.D. | 91.01 mm |
| Inch/Metric | Metric |
| Screw Material | Steel |
| Pressure on the Shaft | 19870 psi |
| Hub Bore Tolerance | 0.0014 in |
| Material | Silver/Metallic |
| Total Width @ Relaxed State | 16.99 mm |
| Locking Type | Internal Locking |
| Torque | 1533 ft lb |
| Shaft Tolerance | -0.0018 in |
| Transmitted Axial Force | 11682 lb/ft |
| Pressure on the Hub | 14504 psi |
| Transmitted Torque (Max) | 1533 lb/ft |
| Type | SLD 350 |
| Style | Low Torque |
| Weight | 0.419 LB |
| EAN or UPC | 697904985344 |

