- Low Torque Style
- SLD 350 Type
- 55 mm Inside Diameter
- 10 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Material | Silver/Metallic |
| Pressure on the Hub | 14504 psi |
| Locking Type | Internal Locking |
| Thickness | 0.394 in |
| Pressure on the Shaft | 16099 psi |
| Transmitted Torque (Max) | 416 lb/ft |
| Inch/Metric | Metric |
| Total Width @ Relaxed State | 10.01 mm |
| Shaft Tolerance | -0.0018 in |
| Screw Material | Steel |
| O.D. | 10 mm |
| Hub Bore Tolerance | 0.0012 in |
| Torque | 416 ft lb |
| Style | Low Torque |
| I.D. | 55 mm |
| Transmitted Axial Force | 4612 lb/ft |
| Mountable Thickness | 0.394 in |
| Type | SLD 350 |
| Weight | 0.11 LB |
| EAN or UPC | 697904985269 |

