- Low Torque Style
- SLD 350 Type
- 38 mm Inside Diameter
- 44 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Torque | 139 ft lb |
| Material | Silver/Metallic |
| Pressure on the Shaft | 16099 psi |
| Transmitted Torque (Max) | 139 lb/ft |
| Shaft Tolerance | -0.0006 in |
| Total Width @ Relaxed State | 7.01 mm |
| Style | Low Torque |
| Transmitted Axial Force | 2225 lb/ft |
| Inch/Metric | Metric |
| Pressure on the Hub | 14504 psi |
| Thickness | 0.276 in |
| Mountable Thickness | 0.276 in |
| Type | SLD 350 |
| Screw Material | Steel |
| O.D. | 44 mm |
| I.D. | 38 mm |
| Locking Type | Internal Locking |
| Hub Bore Tolerance | 0.001 in |
| Weight | 0.046 LB |
| EAN or UPC | 697904985207 |

