- Low Torque Style
- SLD 350 Type
- 28 mm Inside Diameter
- 32 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Infinite axial and radial adjustability
- No fretting corrosion/no bonding of parts
- Unaffected by shock loads, vibration, or reversing loads
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Pressure on the Shaft | 16099 psi |
| Pressure on the Hub | 14504 psi |
| Mountable Thickness | 0.248 in |
| O.D. | 32 mm |
| Inch/Metric | Metric |
| Screw Material | Steel |
| Style | Low Torque |
| Hub Bore Tolerance | 0.001 in |
| Transmitted Torque (Max) | 66.5 lb/ft |
| Torque | 66 ft lb |
| Material | Silver/Metallic |
| Locking Type | Internal Locking |
| Shaft Tolerance | -0.0005 in |
| Type | SLD 350 |
| Total Width @ Relaxed State | 6.3 mm |
| Thickness | 0.248 in |
| I.D. | 28 mm |
| Transmitted Axial Force | 1447 lb/ft |
| Weight | 0.022 LB |
| EAN or UPC | 697904985153 |

