- Low Torque Style
- SLD 350 Type
- 150 mm Inside Diameter
- 168 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Easy mounting and dismounting
- No fretting corrosion/no bonding of parts
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Material | Steel |
| Thickness | 1.102 in |
| Inch/Metric | Metric |
| O.D. | 168 mm |
| Style | Low Torque |
| Hub Bore Tolerance | 0.0016 in |
| Shaft Tolerance | -0.0025 in |
| Pressure on the Hub | 13053 psi |
| Mountable Thickness | 1.102 in |
| I.D. | 150 mm |
| Locking Type | Internal Locking |
| Pressure on the Shaft | 16099 psi |
| Torque | 9104 ft lb |
| Total Width @ Relaxed State | 27.99 mm |
| Material | Silver/Metallic |
| Type | SLD 350 |
| Transmitted Axial Force | 36999 lb/ft |
| Transmitted Torque (Max) | 9104 lb/ft |
| Weight | 2.132 LB |
| EAN or UPC | 697904985436 |

