- Low Torque Style
- SLD 350 Type
- 13 mm Inside Diameter
- 16 mm Outside Diameter
| Locking Type | Internal Locking |
| Hub Bore Tolerance | 0.0007 in |
| Material | Silver/Metallic |
| Total Width @ Relaxed State | 4.5 mm |
| O.D. | 16 mm |
| Style | Low Torque |
| Pressure on the Hub | 13053 psi |
| I.D. | 13 mm |
| Inch/Metric | Metric |
| Transmitted Axial Force | 463 lb/ft |
| Pressure on the Shaft | 16099 psi |
| Thickness | 0.177 in |
| Shaft Tolerance | -0.0004 in |
| Transmitted Torque (Max) | 9.88 lb/ft |
| Type | SLD 350 |
| Screw Material | Steel |
| Weight | 0.004 LB |
| EAN or UPC | 697904107739 |

