- Low Torque Style
- SLD 350 Type
- 130 mm Inside Diameter
- 148 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- Easy mounting and dismounting
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| O.D. | 148 mm |
| Screw Material | Steel |
| Mountable Thickness | 1.102 in |
| Transmitted Torque (Max) | 6838 lb/ft |
| Material | Silver/Metallic |
| Locking Type | Internal Locking |
| Pressure on the Hub | 13053 psi |
| Transmitted Axial Force | 32066 lb/ft |
| Shaft Tolerance | -0.0025 in |
| Type | SLD 350 |
| Inch/Metric | Metric |
| Style | Low Torque |
| Total Width @ Relaxed State | 27.99 mm |
| Hub Bore Tolerance | 0.0016 in |
| I.D. | 130 mm |
| Torque | 6838 ft lb |
| Pressure on the Shaft | 16099 psi |
| Thickness | 1.102 in |
| Weight | 1.867 LB |
| EAN or UPC | 697904985412 |

