- Self-Centering Style
- SLD 2600 Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Transmitted Torque (Max) | 8112 lb/ft |
| Hub Bore Tolerance | 0.0021 in |
| Material | Silver/Metallic |
| No. of Screws | 10 |
| Total Width @ Relaxed State | 88.01 mm |
| Screw Tightening Torque | 61.2 lb/ft |
| Mountable Thickness | 51 mm |
| Shaft Tolerance | -0.0018 in |
| Type | SLD 2600 |
| Thickness | 78 mm |
| Locking Type | Internal Locking |
| Contact Length | 70 mm |
| Screw Style | Socket Head Cap Screw |
| Screw Material | Steel |
| Pressure on the Hub | 15575 psi |
| Collar Width | 78 mm |
| Set Screw Size | M10 |
| Pressure on the Shaft | 29852 psi |
| Transmitted Axial Force | 70646 lb/ft |
| Style | Self-Centering |
| O.D. | 115 mm |
| I.D. | 75 mm |
| Torque | 61.2 in lb |
| Inch/Metric | Metric |
| Weight | 6.834 LB |
| EAN or UPC | 697904979442 |

