- Self-Centering Style
- SLD 2600 Type
- 220 mm Inside Diameter
- 285 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Thickness | 146 mm |
| Pressure on the Shaft | 29833 psi |
| O.D. | 285 mm |
| Total Width @ Relaxed State | 162 mm |
| Transmitted Torque (Max) | 129551 lb/ft |
| Material | Silver/Metallic |
| Screw Tightening Torque | 261.8 lb/ft |
| Screw Material | Steel |
| No. of Screws | 20 |
| Inch/Metric | Metric |
| Screw Style | Socket Head Cap Screw |
| Transmitted Axial Force | 394872 lb/ft |
| Type | SLD 2600 |
| Locking Type | Internal Locking |
| Pressure on the Hub | 17611 psi |
| Contact Length | 136 mm |
| Mountable Thickness | 51 mm |
| Torque | 261.8 in lb |
| Set Screw Size | M16 |
| Shaft Tolerance | -0.0028 in |
| I.D. | 220 mm |
| Style | Self-Centering |
| Collar Width | 146 mm |
| Hub Bore Tolerance | 0.0032 in |
| Weight | 54.674 LB |
| EAN or UPC | 697904979602 |

