- Self-Centering Style
- SLD 2600 Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Torque | 169.6 in lb |
| Transmitted Torque (Max) | 54916 lb/ft |
| Type | SLD 2600 |
| I.D. | 160 mm |
| Contact Length | 108 mm |
| Style | Self-Centering |
| Inch/Metric | Metric |
| Hub Bore Tolerance | 0.0028 in |
| Screw Material | Steel |
| Shaft Tolerance | -0.0025 in |
| Screw Style | Socket Head Cap Screw |
| Thickness | 116 mm |
| Set Screw Size | M14 |
| Pressure on the Shaft | 30324 psi |
| Screw Tightening Torque | 169.6 lb/ft |
| Transmitted Axial Force | 223177 lb/ft |
| O.D. | 210 mm |
| Collar Width | 116 mm |
| Material | Silver/Metallic |
| No. of Screws | 16 |
| Locking Type | Internal Locking |
| Pressure on the Hub | 17542 psi |
| Total Width @ Relaxed State | 130 mm |
| Mountable Thickness | 51 mm |
| Weight | 25.353 LB |
| EAN or UPC | 697904979558 |

