- Self-Centering Style
- SLD 2600 Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Total Width @ Relaxed State | 130 mm |
| Set Screw Size | M14 |
| Screw Material | Steel |
| Pressure on the Shaft | 27991 psi |
| Pressure on the Hub | 15349 psi |
| Shaft Tolerance | -0.0025 in |
| Mountable Thickness | 51 mm |
| Thickness | 116 mm |
| Torque | 169.6 in lb |
| Hub Bore Tolerance | 0.0028 in |
| Screw Style | Socket Head Cap Screw |
| Transmitted Torque (Max) | 33464 lb/ft |
| Material | Silver/Metallic |
| Collar Width | 116 mm |
| O.D. | 180 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 169.6 lb/ft |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Contact Length | 108 mm |
| Locking Type | Internal Locking |
| Type | SLD 2600 |
| Transmitted Axial Force | 169998 lb/ft |
| No. of Screws | 12 |
| Weight | 20.282 LB |
| EAN or UPC | 697904979527 |

