- Self-Centering Style
- SLD 2600 Type
- 4 1/4 in Inside Diameter
- 6.102 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Style | Socket Head Cap Screw |
| Shaft Tolerance | -0.0021 in |
| Mountable Thickness | 3.937008 in |
| Set Screw Size | M12 |
| Total Width @ Relaxed State | 4.409 in |
| Screw Tightening Torque | 106.9 lb/ft |
| Inch/Metric | Inch |
| Transmitted Axial Force | 124235 lb/ft |
| Transmitted Torque (Max) | 20706 lb/ft |
| Torque | 106.9 in lb |
| No. of Screws | 12 |
| Collar Width | 3.937 in |
| Screw Material | Steel |
| I.D. | 4 1/4 in |
| Pressure on the Shaft | 29423 psi |
| Type | SLD 2600 |
| Contact Length | 3.543 in |
| O.D. | 6.102 in |
| Material | Silver/Metallic |
| Hub Bore Tolerance | 0.0025 in |
| Locking Type | Internal Locking |
| Thickness | 3.54331 in |
| Pressure on the Hub | 15939 psi |
| Style | Self-Centering |
| Weight | 13.889 LB |
| EAN or UPC | 697904979961 |

