- Self-Centering Style
- SLD 2600 Type
- 4 1/2 in Inside Diameter
- 6.496 in Outside Diameter
| Transmitted Torque (Max) | 25578 lb/ft |
| Locking Type | Internal Locking |
| Contact Length | 3.543 in |
| Inch/Metric | Inch |
| Pressure on the Shaft | 32420 psi |
| Screw Style | Socket Head Cap Screw |
| Type | SLD 2600 |
| Set Screw Size | M12 |
| Bolt Size | M12 |
| Hub Bore Tolerance | 0.0025 in |
| Material | Silver/Metallic |
| Screw Material | Steel |
| No. of Screws | 14 |
| O.D. | 6.496 in |
| Shaft Tolerance | -0.0021 in |
| Total Width @ Relaxed State | 4.409 in |
| Screw Tightening Torque | 106.9 lb/ft |
| Thickness | 4.409 in |
| Collar Width | 3.937 in |
| Transmitted Axial Force | 138336 lb/ft |
| Pressure on the Hub | 17468 psi |
| I.D. | 4 1/2 in |
| Torque | 106.9 in lb |
| Style | Self-Centering |
| Weight | 14.991 LB |
| EAN or UPC | 697904105988 |

