- Self-Centering Style
- SLD 2600 Type
- 2 11/16 in Inside Diameter
- 4.331 in Outside Diameter
| I.D. | 2 11/16 in |
| Total Width @ Relaxed State | 3.465 in |
| Transmitted Axial Force | 67507 lb/ft |
| Pressure on the Hub | 16282 psi |
| Set Screw Size | M10 |
| Pressure on the Shaft | 32798 psi |
| Shaft Tolerance | -0.0018 in |
| No. of Screws | 10 |
| Style | Self-Centering |
| Collar Width | 3.071 in |
| Screw Material | Steel |
| Type | SLD 2600 |
| Transmitted Torque (Max) | 7384 lb/ft |
| Hub Bore Tolerance | 0.0021 in |
| Locking Type | Internal Locking |
| O.D. | 4.331 in |
| Contact Length | 2.756 in |
| Inch/Metric | Inch |
| Screw Style | Socket Head Cap Screw |
| Screw Tightening Torque | 61.2 lb/ft |
| Torque | 61.2 in lb |
| Material | Silver/Metallic |
| Weight | 6.4 LB |
| EAN or UPC | 697904105964 |

