- Self-Centering Style
- SLD 2600 Type
- 1 7/8 in Inside Diameter
- 3.15 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
| Contact Length | 2.205 in |
| Pressure on the Hub | 13573 psi |
| Hub Bore Tolerance | 0.0021 in |
| Type | SLD 2600 |
| Style | Self-Centering |
| Screw Style | Socket Head Cap Screw |
| I.D. | 1 7/8 in |
| Total Width @ Relaxed State | 2.835 in |
| Collar Width | 2.52 in |
| Material | Silver/Metallic |
| Locking Type | Internal Locking |
| Pressure on the Shaft | 27760 psi |
| Torque | 30.2 in lb |
| Transmitted Axial Force | 34267 lb/ft |
| Thickness | 2.20472 in |
| Screw Material | Steel |
| Set Screw Size | M8 |
| Inch/Metric | Inch |
| Mountable Thickness | 2.519685 in |
| Transmitted Torque (Max) | 2499 lb/ft |
| Screw Tightening Torque | 30.2 lb/ft |
| O.D. | 3.15 in |
| No. of Screws | 8 |
| Shaft Tolerance | -0.0015 in |
| Weight | 2.866 LB |
| EAN or UPC | 697904979725 |

