- Self-Centering Style
- SLD 2600 Type
- 1 1/2 in Inside Diameter
- 2.559 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| O.D. | 2.559 in |
| I.D. | 1 1/2 in |
| Pressure on the Shaft | 27651 psi |
| Type | SLD 2600 |
| Screw Tightening Torque | 12.5 lb/ft |
| Torque | 12.5 in lb |
| Collar Width | 1.772 in |
| Pressure on the Hub | 15418 psi |
| Shaft Tolerance | -0.0015 in |
| Screw Style | Socket Head Cap Screw |
| Thickness | 1.61417 in |
| No. of Screws | 10 |
| Transmitted Torque (Max) | 1350 lb/ft |
| Screw Material | Steel |
| Material | Silver/Metallic |
| Locking Type | Internal Locking |
| Total Width @ Relaxed State | 2.008 in |
| Style | Self-Centering |
| Set Screw Size | M6 |
| Mountable Thickness | 1.771654 in |
| Inch/Metric | Inch |
| Contact Length | 1.614 in |
| Hub Bore Tolerance | 0.0018 in |
| Transmitted Axial Force | 22547 lb/ft |
| Weight | 1.984 LB |
| EAN or UPC | 697904979695 |

