- Self-Centering Style
- SLD 1900 Type
- 6 mm Inside Diameter
- 15 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Set Screw Size | M3 |
| Total Width @ Relaxed State | 24.51 mm |
| Collar Width | 21.5 mm |
| Inch/Metric | Metric |
| Screw Material | Steel |
| Thickness | 0.846 in |
| Torque | 1.5 in lb |
| Transmitted Axial Force | 1049 lb/ft |
| Locking Type | Internal Locking |
| O.D. | 15 mm |
| Hub Bore Tolerance | 0.0011 in |
| I.D. | 6 mm |
| Transmitted Torque (Max) | 10 lb/ft |
| Style | Self-Centering |
| Contact Length | 9 mm |
| No. of Screws | 4 |
| Mountable Thickness | 0.354 in |
| Type | SLD 1900 |
| Material | Silver/Metallic |
| Screw Tightening Torque | 1.5 lb/ft |
| Pressure on the Hub | 13779 psi |
| Shaft Tolerance | -0.0009 in |
| Pressure on the Shaft | 14939 psi |
| Screw Style | Socket Head Cap Screw |
| Weight | 0.331 LB |
| EAN or UPC | 697904984354 |

