- Self-Centering Style
- SLD 1900 Type
- 17 mm Inside Diameter
- 25 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Eliminates keyways
- Allows for precise positioning to eliminate axial preloading
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Transmitted Torque (Max) | 119 lb/ft |
| Thickness | 1.417 in |
| Set Screw Size | M6 |
| Collar Width | 36 mm |
| Material | Silver/Metallic |
| Hub Bore Tolerance | 0.0013 in |
| Type | SLD 1900 |
| Contact Length | 16 mm |
| Inch/Metric | Metric |
| Transmitted Axial Force | 4552 lb/ft |
| No. of Screws | 4 |
| I.D. | 17 mm |
| Pressure on the Shaft | 13053 psi |
| Torque | 11.1 in lb |
| Total Width @ Relaxed State | 42.01 mm |
| Mountable Thickness | 0.63 in |
| Screw Material | Steel |
| Screw Tightening Torque | 11.1 lb/ft |
| O.D. | 25 mm |
| Style | Self-Centering |
| Screw Style | Socket Head Cap Screw |
| Pressure on the Hub | 18275 psi |
| Locking Type | Internal Locking |
| Shaft Tolerance | -0.0011 in |
| Weight | 0.661 LB |
| EAN or UPC | 697904984446 |

