- Self-Centering Style
- SLD 1900 Type
- 110 mm Inside Diameter
- 140 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Torque | 107 in lb |
| Total Width @ Relaxed State | 140 mm |
| Screw Style | Socket Head Cap Screw |
| Screw Material | Steel |
| Transmitted Axial Force | 72024 lb/ft |
| Pressure on the Shaft | 8412 psi |
| Mountable Thickness | 3.543 in |
| Transmitted Torque (Max) | 11815 lb/ft |
| Screw Tightening Torque | 107 lb/ft |
| Pressure on the Hub | 8847 psi |
| Hub Bore Tolerance | 0.0025 in |
| Locking Type | Internal Locking |
| O.D. | 140 mm |
| Thickness | 5.039 in |
| No. of Screws | 12 |
| Style | Self-Centering |
| Collar Width | 128 mm |
| Material | Silver/Metallic |
| Set Screw Size | M12 |
| Contact Length | 90 mm |
| I.D. | 110 mm |
| Shaft Tolerance | -0.0021 in |
| Type | SLD 1900 |
| Inch/Metric | Metric |
| Weight | 15.432 LB |
| EAN or UPC | 697904984729 |

