- Self-Centering Style
- SLD 1900 Type
- 3 in Inside Diameter
- 3.74 in Outside Diameter
| Collar Width | 3.583 in |
| Hub Bore Tolerance | 0.0021 in |
| Screw Style | Socket Head Cap Screw |
| Screw Tightening Torque | 60 lb/ft |
| O.D. | 3.74 in |
| Thickness | 3.976 in |
| Transmitted Axial Force | 36962 lb/ft |
| I.D. | 3 in |
| Locking Type | Internal Locking |
| Set Screw Size | M10 |
| Type | SLD 1900 |
| Screw Material | Steel |
| Shaft Tolerance | -0.0018 in |
| Style | Self-Centering |
| Material | Silver/Metallic |
| Contact Length | 2.362 in |
| Bolt Size | M10 |
| Pressure on the Hub | 8623 psi |
| Torque | 60 in lb |
| Total Width @ Relaxed State | 3.976 in |
| Transmitted Torque (Max) | 4524 lb/ft |
| Pressure on the Shaft | 7247 psi |
| Inch/Metric | Inch |
| No. of Screws | 10 |
| Weight | 7.496 LB |
| EAN or UPC | 697904107708 |

