- Self-Centering Style
- SLD 1900 Type
- 15/16 in Inside Diameter
- 1.339 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Hub Bore Tolerance | 0.0015 in |
| Contact Length | 0.984 in |
| Screw Material | Steel |
| Set Screw Size | M6 |
| Inch/Metric | Inch |
| Transmitted Axial Force | 5952 lb/ft |
| I.D. | 15/16 in |
| No. of Screws | 4 |
| Transmitted Torque (Max) | 217 lb/ft |
| Screw Tightening Torque | 12 lb/ft |
| Shaft Tolerance | -0.0013 in |
| Type | SLD 1900 |
| Locking Type | Internal Locking |
| Screw Style | Socket Head Cap Screw |
| Thickness | 1.772 in |
| Pressure on the Shaft | 6385 psi |
| Pressure on the Hub | 7154 psi |
| Total Width @ Relaxed State | 2.008 in |
| Mountable Thickness | 0.984 in |
| Style | Self-Centering |
| O.D. | 1.339 in |
| Material | Silver/Metallic |
| Collar Width | 1.772 in |
| Torque | 12 in lb |
| Weight | 0.882 LB |
| EAN or UPC | 697904984767 |

