- Self-Centering Style
- SLD 1900 Type
- 1 11/16 in Inside Diameter
- 2.323 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Easy mounting and dismounting
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Zero backlash/mechanical interference fit
- Can transmit high torque
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Mountable Thickness | 1.772 in |
| Inch/Metric | Inch |
| I.D. | 1 11/16 in |
| Screw Material | Steel |
| Pressure on the Hub | 9414 psi |
| Hub Bore Tolerance | 0.0018 in |
| Material | Silver/Metallic |
| Set Screw Size | M8 |
| Transmitted Axial Force | 18447 lb/ft |
| Collar Width | 2.559 in |
| Type | SLD 1900 |
| No. of Screws | 8 |
| Torque | 30 in lb |
| Pressure on the Shaft | 8787 psi |
| Total Width @ Relaxed State | 2.874 in |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| Shaft Tolerance | -0.0016 in |
| Transmitted Torque (Max) | 1249 lb/ft |
| Screw Style | Socket Head Cap Screw |
| O.D. | 2.323 in |
| Thickness | 2.559 in |
| Contact Length | 1.575 in |
| Screw Tightening Torque | 30 lb/ft |
| Weight | 2.646 LB |
| EAN or UPC | 697904984859 |

