- Self-Centering Style
- SLD 1850 Type
- 80 mm Inside Diameter
- 120 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Locking Type | Internal Locking |
| Inch/Metric | Metric |
| Thickness | 1.575 in |
| Screw Tightening Torque | 52 lb/ft |
| Style | Self-Centering |
| Shaft Tolerance | -0.0018 in |
| Set Screw Size | M10 |
| Screw Style | Socket Head Cap Screw |
| Material | Silver/Metallic |
| Hub Bore Tolerance | 0.0021 in |
| Transmitted Axial Force | 38352 lb/ft |
| Collar Width | 40 mm |
| Mountable Thickness | 0.945 in |
| No. of Screws | 8 |
| O.D. | 120 mm |
| Transmitted Torque (Max) | 5033 lb/ft |
| Type | SLD 1850 |
| Torque | 52 in lb |
| Pressure on the Hub | 22771 psi |
| Total Width @ Relaxed State | 50.01 mm |
| I.D. | 80 mm |
| Pressure on the Shaft | 25382 psi |
| Screw Material | Steel |
| Contact Length | 24 mm |
| Weight | 3.263 LB |
| EAN or UPC | 697904981469 |

