- Self-Centering Style
- SLD 1850 Type
- 25 mm Inside Diameter
- 50 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Mountable Thickness | 0.669 in |
| Screw Material | Steel |
| Style | Self-Centering |
| Shaft Tolerance | -0.0013 in |
| Total Width @ Relaxed State | 34.01 mm |
| Type | SLD 1850 |
| Hub Bore Tolerance | 0.0015 in |
| Thickness | 1.102 in |
| Contact Length | 17 mm |
| Torque | 10 in lb |
| Screw Tightening Torque | 10 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Locking Type | Internal Locking |
| O.D. | 50 mm |
| I.D. | 25 mm |
| Material | Silver/Metallic |
| Inch/Metric | Metric |
| Pressure on the Hub | 18565 psi |
| Transmitted Axial Force | 9208 lb/ft |
| Collar Width | 28 mm |
| Set Screw Size | M6 |
| Pressure on the Shaft | 27992 psi |
| No. of Screws | 6 |
| Transmitted Torque (Max) | 378 lb/ft |
| Weight | 0.595 LB |
| EAN or UPC | 697904981308 |

