- Self-Centering Style
- SLD 1850 Type
- 1 in Inside Diameter
- 1.969 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Style | Socket Head Cap Screw |
| Style | Self-Centering |
| Contact Length | 0.669 in |
| I.D. | 1 in |
| O.D. | 1.969 in |
| Screw Material | Steel |
| Type | SLD 1850 |
| Pressure on the Hub | 18565 psi |
| Pressure on the Shaft | 27992 psi |
| Transmitted Torque (Max) | 378 lb/ft |
| Shaft Tolerance | -0.0013 in |
| Material | Silver/Metallic |
| Total Width @ Relaxed State | 1.339 in |
| No. of Screws | 6 |
| Thickness | 1.102 in |
| Hub Bore Tolerance | 0.0018 in |
| Transmitted Axial Force | 9063 lb/ft |
| Torque | 10 in lb |
| Locking Type | Internal Locking |
| Inch/Metric | Inch |
| Set Screw Size | M6 |
| Mountable Thickness | 0.669 in |
| Screw Tightening Torque | 10 lb/ft |
| Collar Width | 1.102 in |
| Weight | 0.595 LB |
| EAN or UPC | 697904981636 |

