- Self-Centering Style
- SLD 1850 Type
- 1 7/16 in Inside Diameter
- 2.559 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Zero backlash/mechanical interference fit
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Style | Self-Centering |
| Screw Tightening Torque | 10 lb/ft |
| Hub Bore Tolerance | 0.0018 in |
| Shaft Tolerance | -0.0016 in |
| No. of Screws | 8 |
| Inch/Metric | Inch |
| Thickness | 1.102 in |
| Set Screw Size | M6 |
| Pressure on the Hub | 19000 psi |
| Locking Type | Internal Locking |
| Collar Width | 1.102 in |
| Mountable Thickness | 0.669 in |
| O.D. | 2.559 in |
| Pressure on the Shaft | 25237 psi |
| Torque | 10 in lb |
| Material | Silver/Metallic |
| Contact Length | 0.669 in |
| Type | SLD 1850 |
| Screw Style | Socket Head Cap Screw |
| Total Width @ Relaxed State | 1.339 in |
| Transmitted Axial Force | 12437 lb/ft |
| I.D. | 1 7/16 in |
| Transmitted Torque (Max) | 745 lb/ft |
| Screw Material | Steel |
| Weight | 0.838 LB |
| EAN or UPC | 697904981681 |

