- Self-Centering Style
- SLD 1850 Type
- 1 1/2 in Inside Diameter
- 2.559 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Zero backlash/mechanical interference fit
- Easy mounting and dismounting
- Can transmit high torque
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Material | Silver/Metallic |
| Shaft Tolerance | -0.0016 in |
| Collar Width | 1.102 in |
| Transmitted Torque (Max) | 765 lb/ft |
| Locking Type | Internal Locking |
| O.D. | 2.559 in |
| Style | Self-Centering |
| Screw Tightening Torque | 10 lb/ft |
| Total Width @ Relaxed State | 1.339 in |
| Mountable Thickness | 0.669 in |
| Hub Bore Tolerance | 0.0018 in |
| Screw Style | Socket Head Cap Screw |
| Torque | 10 in lb |
| Pressure on the Hub | 19000 psi |
| Inch/Metric | Inch |
| Screw Material | Steel |
| I.D. | 1 1/2 in |
| Pressure on the Shaft | 24511 psi |
| Type | SLD 1850 |
| No. of Screws | 8 |
| Contact Length | 0.669 in |
| Set Screw Size | M6 |
| Thickness | 1.102 in |
| Transmitted Axial Force | 12238 lb/ft |
| Weight | 0.838 LB |
| EAN or UPC | 697904981698 |

