- Self-Centering Style
- SLD 1750 Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- Eliminates keyways
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Collar Width | 33.5 mm |
| O.D. | 80 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 26 lb/ft |
| Pressure on the Shaft | 21455 psi |
| Hub Bore Tolerance | 0.0018 in |
| Transmitted Axial Force | 17866 lb/ft |
| Total Width @ Relaxed State | 41 mm |
| Material | Silver/Metallic |
| Screw Material | Steel |
| Contact Length | 20 mm |
| Set Screw Size | M8 |
| Width to Flange | 24 mm |
| Inch/Metric | Metric |
| Mountable Thickness | 0.787 in |
| I.D. | 50 mm |
| Locking Type | Internal Locking |
| Shaft Tolerance | -0.0015 in |
| Screw Style | Socket Head Cap Screw |
| Transmitted Torque (Max) | 1465 lb/ft |
| Pressure on the Hub | 20114 psi |
| Type | SLD 1750 |
| No. of Screws | 8 |
| Torque | 26 in lb |
| Thickness | 1.319 in |
| Weight | 1.654 LB |
| EAN or UPC | 697904982176 |

