- Self-Centering Style
- SLD 1750 Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Mountable Thickness | 1.732 in |
| Style | Self-Centering |
| Total Width @ Relaxed State | 78 mm |
| Set Screw Size | M14 |
| Transmitted Axial Force | 109571 lb/ft |
| O.D. | 260 mm |
| Material | Silver/Metallic |
| Pressure on the Shaft | 16449 psi |
| No. of Screws | 15 |
| Type | SLD 1750 |
| Screw Tightening Torque | 136 lb/ft |
| Hub Bore Tolerance | 0.0032 in |
| Inch/Metric | Metric |
| Torque | 136 in lb |
| Screw Style | Socket Head Cap Screw |
| Shaft Tolerance | -0.0028 in |
| Transmitted Torque (Max) | 35948 lb/ft |
| I.D. | 200 mm |
| Contact Length | 44 mm |
| Screw Material | Steel |
| Locking Type | Internal Locking |
| Collar Width | 64 mm |
| Width to Flange | 49 mm |
| Thickness | 2.52 in |
| Pressure on the Hub | 17254 psi |
| Weight | 23.81 LB |
| EAN or UPC | 697904982374 |

