- Self-Centering Style
- SLD 1750 Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Contact Length | 34 mm |
| Hub Bore Tolerance | 0.0028 in |
| Transmitted Axial Force | 73047 lb/ft |
| Pressure on the Hub | 19351 psi |
| Thickness | 2.126 in |
| Shaft Tolerance | -0.0025 in |
| Type | SLD 1750 |
| Locking Type | Internal Locking |
| Collar Width | 54 mm |
| Torque | 136 in lb |
| O.D. | 200 mm |
| Mountable Thickness | 1.339 in |
| Width to Flange | 38.99 mm |
| Set Screw Size | M14 |
| Total Width @ Relaxed State | 68 mm |
| Pressure on the Shaft | 17545 psi |
| Inch/Metric | Metric |
| Style | Self-Centering |
| I.D. | 150 mm |
| Material | Silver/Metallic |
| Transmitted Torque (Max) | 17974 lb/ft |
| Screw Tightening Torque | 136 lb/ft |
| No. of Screws | 10 |
| Screw Material | Steel |
| Screw Style | Socket Head Cap Screw |
| Weight | 11.684 LB |
| EAN or UPC | 697904982329 |

