- Self-Centering Style
- SLD 1750 Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Style | Socket Head Cap Screw |
| Pressure on the Hub | 19464 psi |
| Type | SLD 1750 |
| Material | Silver/Metallic |
| Total Width @ Relaxed State | 56.01 mm |
| Mountable Thickness | 1.024 in |
| Transmitted Torque (Max) | 7857 lb/ft |
| I.D. | 110 mm |
| Thickness | 1.732 in |
| Style | Self-Centering |
| Shaft Tolerance | -0.0021 in |
| No. of Screws | 8 |
| Set Screw Size | M12 |
| Screw Material | Steel |
| Transmitted Axial Force | 43544 lb/ft |
| Width to Flange | 30.99 mm |
| Pressure on the Shaft | 17827 psi |
| O.D. | 155 mm |
| Hub Bore Tolerance | 0.0025 in |
| Screw Tightening Torque | 85 lb/ft |
| Contact Length | 26 mm |
| Inch/Metric | Metric |
| Torque | 85 in lb |
| Locking Type | Internal Locking |
| Collar Width | 44 mm |
| Weight | 6.834 LB |
| EAN or UPC | 697904982282 |

