- Self-Centering Style
- SLD 1750 Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Hub Bore Tolerance | 0.0025 in |
| Set Screw Size | M12 |
| Screw Tightening Torque | 85 lb/ft |
| Width to Flange | 30.99 mm |
| Pressure on the Shaft | 19610 psi |
| Style | Self-Centering |
| Shaft Tolerance | -0.0021 in |
| Material | Silver/Metallic |
| No. of Screws | 8 |
| Transmitted Axial Force | 43544 lb/ft |
| Mountable Thickness | 1.024 in |
| I.D. | 100 mm |
| Contact Length | 26 mm |
| Torque | 85 in lb |
| Collar Width | 44 mm |
| O.D. | 145 mm |
| Inch/Metric | Metric |
| Screw Style | Socket Head Cap Screw |
| Locking Type | Internal Locking |
| Transmitted Torque (Max) | 7143 lb/ft |
| Screw Material | Steel |
| Total Width @ Relaxed State | 56.01 mm |
| Thickness | 1.732 in |
| Pressure on the Hub | 20807 psi |
| Type | SLD 1750 |
| Weight | 6.614 LB |
| EAN or UPC | 697904982275 |

