- Self-Centering Style
- SLD 1750 Type
- 3 7/16 in Inside Diameter
- 5.118 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure on the Hub | 20203 psi |
| No. of Screws | 10 |
| Transmitted Axial Force | 38771 lb/ft |
| Screw Material | Steel |
| Total Width @ Relaxed State | 1.969 in |
| Hub Bore Tolerance | 0.0025 in |
| Thickness | 1.102 in |
| Torque | 61 in lb |
| Screw Tightening Torque | 61 lb/ft |
| Style | Self-Centering |
| Mountable Thickness | 0.945 in |
| Screw Style | Socket Head Cap Screw |
| O.D. | 5.118 in |
| Material | Silver/Metallic |
| Locking Type | Internal Locking |
| I.D. | 3 7/16 in |
| Inch/Metric | Inch |
| Collar Width | 1.575 in |
| Width to Flange | 1.142 in |
| Pressure on the Shaft | 20053 psi |
| Contact Length | 0.945 in |
| Set Screw Size | M10 |
| Type | SLD 1750 |
| Transmitted Torque (Max) | 5553 lb/ft |
| Shaft Tolerance | -0.0022 in |
| Weight | 3.505 LB |
| EAN or UPC | 697904982671 |

