- Self-Centering Style
- SLD 1750 Type
- 3 3/8 in Inside Diameter
- 4.921 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Pressure on the Hub | 21012 psi |
| O.D. | 4.921 in |
| Thickness | 1.102 in |
| Total Width @ Relaxed State | 1.969 in |
| Transmitted Axial Force | 38771 lb/ft |
| Width to Flange | 1.142 in |
| Set Screw Size | M10 |
| Screw Style | Socket Head Cap Screw |
| Locking Type | Internal Locking |
| Inch/Metric | Inch |
| Pressure on the Shaft | 20425 psi |
| Transmitted Torque (Max) | 5452 lb/ft |
| Shaft Tolerance | -0.0022 in |
| Collar Width | 1.575 in |
| Screw Tightening Torque | 61 lb/ft |
| I.D. | 3 3/8 in |
| Type | SLD 1750 |
| Torque | 61 in lb |
| Material | Silver/Metallic |
| Style | Self-Centering |
| Screw Material | Steel |
| No. of Screws | 10 |
| Hub Bore Tolerance | 0.0025 in |
| Contact Length | 0.945 in |
| Mountable Thickness | 0.945 in |
| Weight | 3.505 LB |
| EAN or UPC | 697904982664 |

