- Self-Centering Style
- SLD 1750 Type
- 2 3/8 in Inside Diameter
- 3.543 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Pressure on the Shaft | 16894 psi |
| Inch/Metric | Inch |
| Style | Self-Centering |
| Material | Silver/Metallic |
| Screw Tightening Torque | 30 lb/ft |
| Collar Width | 1.319 in |
| Transmitted Axial Force | 18806 lb/ft |
| Width to Flange | 0.945 in |
| Torque | 30 in lb |
| Mountable Thickness | 0.787 in |
| Thickness | 0.945 in |
| Transmitted Torque (Max) | 1861 lb/ft |
| Shaft Tolerance | -0.0018 in |
| Set Screw Size | M8 |
| I.D. | 2 3/8 in |
| O.D. | 3.543 in |
| Contact Length | 0.787 in |
| Total Width @ Relaxed State | 1.614 in |
| Locking Type | Internal Locking |
| Pressure on the Hub | 16987 psi |
| Screw Style | Socket Head Cap Screw |
| Hub Bore Tolerance | 0.0022 in |
| Type | SLD 1750 |
| No. of Screws | 8 |
| Screw Material | Steel |
| Weight | 1.87 LB |
| EAN or UPC | 697904982565 |

