- Self-Centering Style
- SLD 1750 Type
- 2 3/16 in Inside Diameter
- 3.346 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Contact Length | 0.787 in |
| Width to Flange | 0.945 in |
| Thickness | 0.945 in |
| Inch/Metric | Inch |
| Type | SLD 1750 |
| Collar Width | 1.319 in |
| Screw Material | Steel |
| Screw Tightening Torque | 30 lb/ft |
| Transmitted Torque (Max) | 1714 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Transmitted Axial Force | 18806 lb/ft |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Set Screw Size | M8 |
| Shaft Tolerance | -0.0018 in |
| Hub Bore Tolerance | 0.0022 in |
| I.D. | 2 3/16 in |
| No. of Screws | 8 |
| Pressure on the Shaft | 18342 psi |
| Torque | 30 in lb |
| Mountable Thickness | 0.787 in |
| Total Width @ Relaxed State | 1.614 in |
| O.D. | 3.346 in |
| Material | Silver/Metallic |
| Pressure on the Hub | 17987 psi |
| Weight | 1.66 LB |
| EAN or UPC | 697904982541 |

