- Self-Centering Style
- SLD 1750 Type
- 2 15/16 in Inside Diameter
- 4.528 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| I.D. | 2 15/16 in |
| Pressure on the Hub | 18269 psi |
| Torque | 61 in lb |
| Width to Flange | 1.142 in |
| Hub Bore Tolerance | 0.0022 in |
| O.D. | 4.528 in |
| Screw Tightening Torque | 61 lb/ft |
| Transmitted Axial Force | 31017 lb/ft |
| Mountable Thickness | 0.945 in |
| Pressure on the Shaft | 18773 psi |
| Screw Material | Steel |
| Shaft Tolerance | -0.0018 in |
| Style | Self-Centering |
| Inch/Metric | Inch |
| Locking Type | Internal Locking |
| Thickness | 1.102 in |
| Set Screw Size | M10 |
| Collar Width | 1.575 in |
| Transmitted Torque (Max) | 3796 lb/ft |
| Material | Silver/Metallic |
| Total Width @ Relaxed State | 1.969 in |
| No. of Screws | 8 |
| Contact Length | 0.945 in |
| Screw Style | Socket Head Cap Screw |
| Type | SLD 1750 |
| Weight | 3.527 LB |
| EAN or UPC | 697904982633 |

