- Self-Centering Style
- SLD 1750 Type
- 2 11/16 in Inside Diameter
- 4.331 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| No. of Screws | 8 |
| Contact Length | 0.945 in |
| Screw Material | Steel |
| Total Width @ Relaxed State | 1.969 in |
| Collar Width | 1.575 in |
| Inch/Metric | Inch |
| Screw Tightening Torque | 61 lb/ft |
| Thickness | 1.102 in |
| Width to Flange | 1.142 in |
| Hub Bore Tolerance | 0.0022 in |
| Style | Self-Centering |
| Torque | 61 in lb |
| O.D. | 4.331 in |
| Mountable Thickness | 0.945 in |
| Material | Silver/Metallic |
| Transmitted Axial Force | 31017 lb/ft |
| Pressure on the Hub | 19100 psi |
| Screw Style | Socket Head Cap Screw |
| Locking Type | Internal Locking |
| Transmitted Torque (Max) | 3473 lb/ft |
| Pressure on the Shaft | 20520 psi |
| Set Screw Size | M10 |
| Shaft Tolerance | -0.0018 in |
| I.D. | 2 11/16 in |
| Type | SLD 1750 |
| Weight | 2.403 LB |
| EAN or UPC | 697904982602 |

