- Self-Centering Style
- SLD 1750 Type
- 2 1/4 in Inside Diameter
- 3.543 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| I.D. | 2 1/4 in |
| Total Width @ Relaxed State | 1.614 in |
| Pressure on the Shaft | 17833 psi |
| Transmitted Torque (Max) | 1763 lb/ft |
| Type | SLD 1750 |
| Style | Self-Centering |
| Material | Silver/Metallic |
| Shaft Tolerance | -0.0018 in |
| Torque | 30 in lb |
| Screw Tightening Torque | 30 lb/ft |
| Pressure on the Hub | 16987 psi |
| No. of Screws | 8 |
| Screw Material | Steel |
| Screw Style | Socket Head Cap Screw |
| Inch/Metric | Inch |
| Hub Bore Tolerance | 0.0022 in |
| Transmitted Axial Force | 18806 lb/ft |
| Mountable Thickness | 0.787 in |
| Contact Length | 0.787 in |
| Set Screw Size | M8 |
| Collar Width | 1.319 in |
| O.D. | 3.543 in |
| Thickness | 0.945 in |
| Locking Type | Internal Locking |
| Width to Flange | 0.945 in |
| Weight | 1.66 LB |
| EAN or UPC | 697904982558 |

