- Self-Centering Style
- SLD 1750 Type
- 1 3/8 in Inside Diameter
- 2.362 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Style | Socket Head Cap Screw |
| Set Screw Size | M6 |
| Type | SLD 1750 |
| Thickness | 0.787 in |
| Transmitted Axial Force | 10164 lb/ft |
| Transmitted Torque (Max) | 582 lb/ft |
| No. of Screws | 8 |
| Total Width @ Relaxed State | 1.339 in |
| Torque | 13 in lb |
| Material | Silver/Metallic |
| Collar Width | 1.102 in |
| I.D. | 1 3/8 in |
| Width to Flange | 0.866 in |
| Pressure on the Shaft | 18926 psi |
| Hub Bore Tolerance | 0.0018 in |
| Screw Material | Steel |
| Locking Type | Internal Locking |
| Contact Length | 0.669 in |
| Pressure on the Hub | 16202 psi |
| Mountable Thickness | 0.669 in |
| Shaft Tolerance | -0.0016 in |
| O.D. | 2.362 in |
| Inch/Metric | Inch |
| Style | Self-Centering |
| Screw Tightening Torque | 13 lb/ft |
| Weight | 0.838 LB |
| EAN or UPC | 697904982442 |

