- Self-Releasing Style
- SLD 1500 Type
- 48 mm Inside Diameter
- 80 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Inch/Metric | Metric |
| Contact Length | 20 mm |
| No. of Screws | 12 |
| Material | Silver/Metallic |
| Set Screw Size | M8 |
| Locking Type | Internal Locking |
| Screw Style | Socket Head Cap Screw |
| O.D. | 80 mm |
| I.D. | 48 mm |
| Transmitted Axial Force | 16861 lb/ft |
| Transmitted Torque (Max) | 1328 lb/ft |
| Pressure on the Hub | 17405 psi |
| Thickness | 24 mm |
| Hub Bore Tolerance | -0.0025 in |
| Screw Tightening Torque | 28 lb/ft |
| Style | Self-Releasing |
| Type | SLD 1500 |
| Total Width @ Relaxed State | 32 mm |
| Screw Material | Steel |
| Shaft Tolerance | -0.0025 in |
| Collar Width | 24 mm |
| Pressure on the Shaft | 30458 psi |
| Torque | 28 in lb |
| Mountable Thickness | 51 mm |
| Weight | 1.323 LB |
| EAN or UPC | 697904980509 |

