- Self-Releasing Style
- SLD 1500 Type
- 340 mm Inside Diameter
- 425 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- No fretting corrosion/no bonding of parts
- Unaffected by shock loads, vibration, or reversing loads
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Zero backlash/mechanical interference fit
- Easy mounting and dismounting
- Can transmit high torque
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque | 435 in lb |
| Collar Width | 78 mm |
| O.D. | 425 mm |
| Pressure on the Shaft | 23206 psi |
| Inch/Metric | Metric |
| Mountable Thickness | 51 mm |
| Screw Style | Socket Head Cap Screw |
| No. of Screws | 36 |
| I.D. | 340 mm |
| Total Width @ Relaxed State | 97.99 mm |
| Pressure on the Hub | 18855 psi |
| Hub Bore Tolerance | -0.0055 in |
| Transmitted Axial Force | 330601 lb/ft |
| Transmitted Torque (Max) | 184391 lb/ft |
| Locking Type | Internal Locking |
| Set Screw Size | M20 |
| Material | Silver/Metallic |
| Style | Self-Releasing |
| Shaft Tolerance | -0.0055 in |
| Screw Material | Steel |
| Thickness | 78 mm |
| Contact Length | 72 mm |
| Screw Tightening Torque | 435 lb/ft |
| Type | SLD 1500 |
| Weight | 68.343 LB |
| EAN or UPC | 697904980783 |

