- Self-Releasing Style
- SLD 1500 Type
- 260 mm Inside Diameter
- 325 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Thickness | 56 mm |
| Total Width @ Relaxed State | 72.01 mm |
| Screw Style | Socket Head Cap Screw |
| Inch/Metric | Metric |
| Screw Tightening Torque | 221 lb/ft |
| No. of Screws | 34 |
| I.D. | 260 mm |
| Material | Silver/Metallic |
| Pressure on the Shaft | 26107 psi |
| Torque | 221 in lb |
| Set Screw Size | M16 |
| Transmitted Torque (Max) | 84451 lb/ft |
| Transmitted Axial Force | 198005 lb/ft |
| Contact Length | 50 mm |
| Shaft Tolerance | -0.0051 in |
| Collar Width | 56 mm |
| Hub Bore Tolerance | -0.0051 in |
| Locking Type | Internal Locking |
| Mountable Thickness | 51 mm |
| O.D. | 325 mm |
| Pressure on the Hub | 21756 psi |
| Type | SLD 1500 |
| Style | Self-Releasing |
| Screw Material | Steel |
| Weight | 28.66 LB |
| EAN or UPC | 697904980745 |

