- Self-Releasing Style
- SLD 1500 Type
- 240 mm Inside Diameter
- 305 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Screw Material | Steel |
| Collar Width | 56 mm |
| Style | Self-Releasing |
| Hub Bore Tolerance | -0.0045 in |
| Inch/Metric | Metric |
| Shaft Tolerance | -0.0045 in |
| Total Width @ Relaxed State | 72.01 mm |
| Thickness | 56 mm |
| Transmitted Axial Force | 174602 lb/ft |
| Pressure on the Hub | 20305 psi |
| Mountable Thickness | 51 mm |
| Material | Silver/Metallic |
| Transmitted Torque (Max) | 68741 lb/ft |
| Screw Tightening Torque | 221 lb/ft |
| I.D. | 240 mm |
| Contact Length | 50 mm |
| Torque | 221 in lb |
| O.D. | 305 mm |
| No. of Screws | 30 |
| Set Screw Size | M16 |
| Pressure on the Shaft | 24947 psi |
| Locking Type | Internal Locking |
| Screw Style | Socket Head Cap Screw |
| Type | SLD 1500 |
| Weight | 28.66 LB |
| EAN or UPC | 697904980738 |

