- Self-Releasing Style
- SLD 1500 Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Inch/Metric | Metric |
| Total Width @ Relaxed State | 57.99 mm |
| Mountable Thickness | 51 mm |
| O.D. | 235 mm |
| Transmitted Torque (Max) | 30978 lb/ft |
| Locking Type | Internal Locking |
| Hub Bore Tolerance | -0.004 in |
| Type | SLD 1500 |
| Thickness | 44 mm |
| Style | Self-Releasing |
| Collar Width | 44 mm |
| Pressure on the Hub | 20305 psi |
| Material | Silver/Metallic |
| Screw Style | Socket Head Cap Screw |
| Contact Length | 38 mm |
| Transmitted Axial Force | 104911 lb/ft |
| I.D. | 180 mm |
| Screw Material | Steel |
| Torque | 148 in lb |
| Shaft Tolerance | -0.004 in |
| No. of Screws | 24 |
| Set Screw Size | M14 |
| Screw Tightening Torque | 148 lb/ft |
| Pressure on the Shaft | 26252 psi |
| Weight | 13.228 LB |
| EAN or UPC | 697904980691 |

