- Self-Releasing Style
- SLD 1500 Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Inch/Metric | Metric |
| Pressure on the Shaft | 25527 psi |
| No. of Screws | 22 |
| Material | Silver/Metallic |
| I.D. | 170 mm |
| O.D. | 225 mm |
| Shaft Tolerance | -0.004 in |
| Screw Tightening Torque | 148 lb/ft |
| Thickness | 44 mm |
| Torque | 148 in lb |
| Locking Type | Internal Locking |
| Collar Width | 44 mm |
| Set Screw Size | M14 |
| Contact Length | 38 mm |
| Pressure on the Hub | 20305 psi |
| Style | Self-Releasing |
| Hub Bore Tolerance | -0.004 in |
| Mountable Thickness | 51 mm |
| Screw Style | Socket Head Cap Screw |
| Transmitted Axial Force | 96007 lb/ft |
| Screw Material | Steel |
| Total Width @ Relaxed State | 57.99 mm |
| Type | SLD 1500 |
| Transmitted Torque (Max) | 26774 lb/ft |
| Weight | 12.125 LB |
| EAN or UPC | 697904980684 |

