- Self-Releasing Style
- SLD 1500 Type
- 7 in Inside Diameter
- 9.252 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Infinite axial and radial adjustability
- Eliminates keyways
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Allows for precise positioning to eliminate axial preloading
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Style | Self-Releasing |
| Material | Silver/Metallic |
| Total Width @ Relaxed State | 2.283 in |
| Mountable Thickness | 1.496 in |
| O.D. | 9.252 in |
| Type | SLD 1500 |
| Shaft Tolerance | -0.004 in |
| Transmitted Torque (Max) | 27581 lb/ft |
| Thickness | 1.732 in |
| Screw Tightening Torque | 138 lb/ft |
| No. of Screws | 24 |
| Screw Style | Socket Head Cap Screw |
| Collar Width | 1.732 in |
| I.D. | 7 in |
| Screw Material | Steel |
| Transmitted Axial Force | 94563 lb/ft |
| Set Screw Size | M14 |
| Torque | 138 in lb |
| Pressure on the Hub | 18123 psi |
| Locking Type | Internal Locking |
| Contact Length | 1.496 in |
| Inch/Metric | Inch |
| Pressure on the Shaft | 23954 psi |
| Hub Bore Tolerance | 0.004 in |
| Weight | 13.228 LB |
| EAN or UPC | 697904981247 |

